This product has been discontinued.
Compact Fluorescent Lamp, 4-Pin, Dulux T, 57W, 4100K
Item #: 91668
Cat #: CF57DT/E/IN/841/ECO
UPC: 046135208997
Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 57 Watt, Bulb: DT (Triple Tube), Base: 4-Pin (GX24Q-5), Lumens: 4100, CRI: 82, Color Temperature: 4100K, Standard Case Qty: 50 Sylvania Part # 20899
Overview
Compact Fluorescent Lamp, 57 Watt, Bulb: DT (Triple Tube), Base: 4-Pin (GX24Q-5), Lumens: 4100, CRI: 82, Color Temperature: 4100K, Standard Case Qty: 50 Sylvania Part # 20899
Also known as: 046135208997, CF57DT/E/IN/841/ECO
Specifications
Color Temperature: | 4100 (Cool White) |
Color Rendering Index (CRI): | 82 |
Shape: | SLS (Triple Tube) |
Wattage: | 57 |
Lumens: | 4100 |
Light Technology: | Fluorescent |
Base: | 4-Pin (GX24q-5) |
Color Temperature: | 4100 (Cool White) |
Shape: | SLS (Triple Tube) |
Lumens: | 4100 |
Base: | 4-Pin (GX24q-5) |
Color Rendering Index (CRI): | 82 |
Wattage: | 57 |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)