HVH-05-83-34 208V 3PH 5.0KW

Item #: 916653

Cat #: 219192

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
HVH-05-83-34 208V 3PH 5.0KW

Overview

HVH-05-83-34 208V 3PH 5.0KW
Also known as: 219192

Specifications

Phase: 3, 1
Wattage: 5000
Color: Gray
Volts AC: 208
Phase: 3, 1
Color: Gray
Wattage: 5000
Volts AC: 208

Customer Reviews

No reviews for this product
(0)