600-3 TWO SIDE UNITAP

Item #: 91661

Cat #: BIBD6003

UPC: 781810225295

Documents & Guides
Aluminum Multiple Tap Connector, Clear Insulated, 3 Port, 2 Sided Entry, 4 AWG-600 kcmil, Al/Cu Rated.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Aluminum Multiple Tap Connector, Clear Insulated, 3 Port, 2 Sided Entry, 4 AWG-600 kcmil, Al/Cu Rated.
Burndy's plastisol covered aluminum multi-tap connectors are for indoor use only and are rated for copper or stranded aluminum wire.
Also known as: 781810225295, BIBD6003

Specifications

Color: Clear
Volts AC: 600
Standards: California Proposition 65
Allowable Gauge Range: 3 - 600
Wire/Cable Openings: 3
Color: Clear
Standards: California Proposition 65
Wire/Cable Openings: 3
Volts AC: 600
Allowable Gauge Range: 3 - 600

Customer Reviews

No reviews for this product
(0)