Crimping Pliers

Item #: 91660

Cat #: D234-6C

UPC: 092644742026

Sign In or Register to view pricing and more.
Documents & Guides
5-13/16" Connector Crimping Pliers, Scotchlok®, Capacity: UG, UR, and UY connectors, Overall Length: 5-13/16", Jaw Length: 1-3/32"

Overview

5-13/16" Connector Crimping Pliers, Scotchlok®, Capacity: UG, UR, and UY connectors, Overall Length: 5-13/16", Jaw Length: 1-3/32"
These Klein Tools Connector Crimping Pliers are designed to crimp and seat UG, UR and UY connectors. They have a hot-riveted spring assisted joint for smooth, self opening action. And they have induction hardened side cutting knives and curved handles for improved performance and durability.
Also known as: 092644742026, D234-6C, Telecom pliers, Scotch Locks

Specifications

Type: Pliers, Curved, NO, Crimping
Length: 5 13/16 in
Material: Steel
Standards: California Proposition 65
Color: Yellow
Type: Pliers, Curved, NO, Crimping
Material: Steel
Color: Yellow
Length: 5 13/16 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)