This product may not be available in all locations.
![R/A 2" PPROX W/CONN DC R/A 2" PPROX W/CONN DC](https://rexel-cdn.com/products/image.jpg?i=5413FFBE-35EB-4A80-B67B-CCCEC7CF0AEB&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Eaton Comet 18mm tubular photoelectric sensor, Perfect Prox Photoelectric Sensor, Back Ground Suppression, 2 in range, Right Angle, Output ON, M12, 100 mA PNP, 250 mA NPN at 10-30 Vdc, 4 pin, NPN and PNP open collector, 10-30 Vdc
Overview
Eaton Comet 18mm tubular photoelectric sensor, Perfect Prox Photoelectric Sensor, Back Ground Suppression, 2 in range, Right Angle, Output ON, M12, 100 mA PNP, 250 mA NPN at 10-30 Vdc, 4 pin, NPN and PNP open collector, 10-30 Vdc
Eaton's Comet Series Photoelectric Sensors is a complete line of high performance, 18 mm tubular sensors with a variety of models and modes to solve virtually any sensing problem.
Also known as: 782113945521, 13104RQD07
Specifications
IP/NEMA Rating: | NEMA 1, IP69K, NEMA 4X, NEMA 12, NEMA 4 |
Type: | Photoelectric Sensor |
Range: | 2 in |
IP/NEMA Rating: | NEMA 1, IP69K, NEMA 4X, NEMA 12, NEMA 4 |
Range: | 2 in |
Type: | Photoelectric Sensor |
Customer Reviews
No reviews for this product
(0)