Mechanical Grounding Connector

Item #: 91643

Cat #: GC18A

UPC: 781810240014

Sign In or Register to view pricing and more.
Documents & Guides
Mechanical Grounding Connector, Cable to Water Pipe, 6 AWG - 250 kcmil, 1-1/4" - 2" Pipe, Al/Cu Rated.

Overview

Mechanical Grounding Connector, Cable to Water Pipe, 6 AWG - 250 kcmil, 1-1/4" - 2" Pipe, Al/Cu Rated.
Also known as: 781810240014, GC18A

Specifications

Diameter: 1 1/2 in, 1 1/4 in, 2 in
Material: Aluminum
Standards: California Proposition 65
Allowable Gauge Range: 6 - 250
Diameter: 1 1/2 in, 1 1/4 in, 2 in
Standards: California Proposition 65
Material: Aluminum
Allowable Gauge Range: 6 - 250

Customer Reviews

No reviews for this product
(0)