800T Trigger Action E-Stop, 2 Pos, Twist Release, 45 mm Plastic, Re

Item #: 916397

Cat #: 800T-TFXTQH2RA

UPC: 612598951949

Documents & Guides
800T Trigger Action E-Stop, 2 Pos, Twist Release, 45 mm Plastic, Red, Full V w/ LED L A, 12 - 130 V
Sign In or Register to view pricing and more.

No associated products found.

Overview

800T Trigger Action E-Stop, 2 Pos, Twist Release, 45 mm Plastic, Red, Full V w/ LED L A, 12 - 130 V
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-TFXTQH2RA from Rockwell Automation® is a 12 - 130 V AC/DC, red, two position maintained, 30 mm trigger-action emergency stop. It has a 45 mm plastic head. It is twist release with full voltage with led lamp. And it has standard contacts. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 612598951949, 800T-TFXTQH2RA

Specifications

Type: Maintained, Illuminated, Pushbutton
Family / Style: 800T
Type: Maintained, Illuminated, Pushbutton
Family / Style: 800T

Customer Reviews

No reviews for this product
(0)