Mechanical Lug, Copper, 1-Barrel, 1-Hole Mount, 14 - 4 AWG

Item #: 91636

Cat #: KA4C

UPC: 781810361405

Documents & Guides
Mechanical Lug, without Saddle, Cast Copper, 1 Barrel, 1 Hole Mount, Rated for Copper Conductors Only, 14 AWG to 4 AWG, Bolt Hole: 1/4 Inch, Socket Set Screw
Sign In or Register to view pricing and more.

No associated products found.

Overview

Mechanical Lug, without Saddle, Cast Copper, 1 Barrel, 1 Hole Mount, Rated for Copper Conductors Only, 14 AWG to 4 AWG, Bolt Hole: 1/4 Inch, Socket Set Screw
Burndy's copper set screw lug connector are used for joining a wide range of copper cable to equipment pads or terminal blocks.
Also known as: 781810361405, KA4C

Specifications

Material: Copper
Mounting: 1-Hole
Standards: California Proposition 65
Allowable Gauge Range: 14 - 4
Stud Size: 1/4 in
Material: Copper
Standards: California Proposition 65
Stud Size: 1/4 in
Mounting: 1-Hole
Allowable Gauge Range: 14 - 4

Customer Reviews

No reviews for this product
(0)