Mechanical Lug, Copper, 1-Barrel, 1-Hole Mount, 14 - 8 AWG
Item #: 91633
Cat #: KA8C
UPC: 781810362051
Sign In or Register to view pricing and more.
Documents & Guides
Mechanical Lug, without Saddle, Cast Copper, 1 Barrel, 1 Hole Mount, Rated for Copper Conductors Only, 14 AWG to 8 AWG, Bolt Hole: # 10, Socket Set Screw
Overview
Mechanical Lug, without Saddle, Cast Copper, 1 Barrel, 1 Hole Mount, Rated for Copper Conductors Only, 14 AWG to 8 AWG, Bolt Hole: # 10, Socket Set Screw
Also known as: 781810362051, KA8C
Specifications
Material: | Copper |
Mounting: | 1-Hole |
Standards: | California Proposition 65 |
Stud Size: | #10 |
Allowable Gauge Range: | 14 - 10 |
Material: | Copper |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 14 - 10 |
Mounting: | 1-Hole |
Stud Size: | #10 |
Customer Reviews
No reviews for this product
(0)