Enclosure Cover, NQNF, Type 1, Surface, Hinged, WMD, 20x56in

Item #: 916264

Cat #: NC56SHRWMD

UPC: 785901914617

Sign In or Register to view pricing and more.
Enclosure Cover, NQNF, Type 1, Surface, Hinged, WMD, 20x56in

Overview

Enclosure Cover, NQNF, Type 1, Surface, Hinged, WMD, 20x56in
Enclosure Cover - NQNF - Type 1 - Surface - Hinged - WMD - 20x56in
Also known as: 785901914617, NC56SHRWMD

Specifications

Height: 56 in
Mounting: Surface
IP/NEMA Rating: NEMA 1
Width: 20 in
Standards: California Proposition 65
Height: 56 in
IP/NEMA Rating: NEMA 1
Standards: California Proposition 65
Mounting: Surface
Width: 20 in

Customer Reviews

No reviews for this product
(0)