Fuse, 25 Amp Automotive Blade-Type, Clear, 32V, Type ATC

Item #: 91625

Cat #: ATC-25

UPC: 051712703277

Documents & Guides
25 Amp Automotive Blade-Type Fuse, Clear, 32V DC, Type ATC, 1000 Amp Interrupting Rating, Fast-Acting
Sign In or Register to view pricing and more.

Overview

25 Amp Automotive Blade-Type Fuse, Clear, 32V DC, Type ATC, 1000 Amp Interrupting Rating, Fast-Acting
Also known as: 051712703277, ATC-25

Specifications

Color: Clear
Volts DC: 32
Mounting: Socket
Amps: 25
Interrupt Rating DC: 1 kA
Interrupt Rating AC: 1 kA
Color: Clear
Mounting: Socket
Interrupt Rating DC: 1 kA
Volts DC: 32
Amps: 25
Interrupt Rating AC: 1 kA

Customer Reviews

No reviews for this product
(0)