Panel Board, Trim, Hinge Front, Surface, 50H x 20W, NEMA 1, NQOD

Item #: 916234

Cat #: NC50SHRWMD

UPC: 785901831143

Sign In or Register to view pricing and more.
Panel Board, Trim, Hinge Front, Surface, 50 Inch Height x 20 Inch Width, NEMA 1, NQOD, Welded Metal Directory

Overview

Panel Board, Trim, Hinge Front, Surface, 50 Inch Height x 20 Inch Width, NEMA 1, NQOD, Welded Metal Directory
Also known as: 785901831143, NC50SHRWMD

Specifications

Mounting: Surface
IP/NEMA Rating: NEMA 1
Width: 20 in
Height: 50 in
Standards: California Proposition 65
Mounting: Surface
Width: 20 in
Standards: California Proposition 65
IP/NEMA Rating: NEMA 1
Height: 50 in

Customer Reviews

No reviews for this product
(0)