Fluorescent Lamp, Ecologic, Premier, T5, 45", 28W, 3500K

Item #: 91623
Cat #: FP28/835/PM/ECO
UPC: 046135209437
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, Ecologic, Premier, T5, 28 Watt, Length: 45 inch, Base: Miniature Bipin, 2 Pin, 3500K, 85 CRI, Lumens: 3050, Standard Case Qty: 40

Overview

Fluorescent Lamp, Ecologic, Premier, T5, 28 Watt, Length: 45 inch, Base: Miniature Bipin, 2 Pin, 3500K, 85 CRI, Lumens: 3050, Standard Case Qty: 40
Also known as: 046135209437, FP28/835/PM/ECO

Specifications

Color Rendering Index (CRI): 85
Wattage: 28
Lumens: 3050
Length: 45 in
Material: Glass
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Base: Miniature Bi-Pin (G5)
Color Rendering Index (CRI): 85
Lumens: 3050
Material: Glass
Light Technology: Fluorescent
Wattage: 28
Length: 45 in
Color Temperature: 3500 (Neutral White)
Base: Miniature Bi-Pin (G5)

Customer Reviews

No reviews for this product
(0)