UNICODE & CONTENDER 2X4 REPLAC
Item #: 916159
Cat #: UCBBC275
UPC: 781381806169
Documents & Guides
Control Station Mounting Body, Type Feed Through, Number of Gangs 1, Construction One/Two Device, Number of Hubs 2, Hub Size 3/4 Inch, Material Fiberglass Reinforced Thermoset Polyester, Enclosure Class I Div 2 Group B C D, Class II Group E F G, Class III, Class I, Zone 2 Group IIC, NEMA 3/3R/4/4X, IP66, Size 4.06 Inch W x 5.95 Inch D x 7.56 Inch H, Mounting Feet, Used On Unicode Series Factory Sealed Control Stations and Pilot Lights, Approval UL 508/698/1604, UL (Canada and US), CSA C22.2,, Application Chemical and Petrochemical Plants, Refinery, Pulp and Paper Processing Plants, Applicable Standard CEC, IEC, NEC
Sign In or Register to view pricing and more.
Overview
Control Station Mounting Body, Type Feed Through, Number of Gangs 1, Construction One/Two Device, Number of Hubs 2, Hub Size 3/4 Inch, Material Fiberglass Reinforced Thermoset Polyester, Enclosure Class I Div 2 Group B C D, Class II Group E F G, Class III, Class I, Zone 2 Group IIC, NEMA 3/3R/4/4X, IP66, Size 4.06 Inch W x 5.95 Inch D x 7.56 Inch H, Mounting Feet, Used On Unicode Series Factory Sealed Control Stations and Pilot Lights, Approval UL 508/698/1604, UL (Canada and US), CSA C22.2,, Application Chemical and Petrochemical Plants, Refinery, Pulp and Paper Processing Plants, Applicable Standard CEC, IEC, NEC
Also known as: 781381806169, UCBBC275
Specifications
Customer Reviews
No reviews for this product
(0)