Copper Lead Seals

Item #: 916076

Cat #: 23301

UPC: 754473233013

Sign In or Register to view pricing and more.
Documents & Guides
Copper Lead Seals, 12" Copper Wires With Pre-fitted Lead Seals, Compatible With: Hand Sealing Press (Brady 23300), Includes: (250) Seals

Overview

Copper Lead Seals, 12" Copper Wires With Pre-fitted Lead Seals, Compatible With: Hand Sealing Press (Brady 23300), Includes: (250) Seals
12 in. wires with pre-fitted lead seals fit easily around pipes or valves.
Also known as: 754473233013, 23301

Specifications

Length: 12 in
Material: Copper
Standards: California Proposition 65
Length: 12 in
Standards: California Proposition 65
Material: Copper

Customer Reviews

No reviews for this product
(0)