Pull Line, 1800 lbs

Item #: 91581

Cat #: 4436

UPC: 783310104469

Documents & Guides
Measuring Tape, Pull Line, Rot/Mildew Resistance & Resists Tangling While Being Dispensed, Diameter: 5/8", Length: 3,000 ft, Tensile Strength: 1,800 lbs
Sign In or Register to view pricing and more.

No associated products found.

Overview

Measuring Tape, Pull Line, Rot/Mildew Resistance & Resists Tangling While Being Dispensed, Diameter: 5/8", Length: 3,000 ft, Tensile Strength: 1,800 lbs
Durable and stretch-resistant tape for easily pulling and installing wire and fiber optic cables within PVC and HDPE ducts Factory-lubricated to reduce burn-through in innerduct Easy-to-read footage markings for quick and accurate measurements Available in various tensile strengths for use in any application
Also known as: 783310104469, 4436, Mule Tape

Specifications

Material: Polyester
Type: Pull Line, Measuring Tape
Diameter: 5/8 in
Length: 3000 ft
Weight Capacity: 1800 lbs
Material: Polyester
Diameter: 5/8 in
Weight Capacity: 1800 lbs
Type: Pull Line, Measuring Tape
Length: 3000 ft

Customer Reviews

No reviews for this product
(0)