Helawrap, HWPP25, 1", White

Item #: 915808

Cat #: 161-64416

UPC: 089306365099

Sign In or Register to view pricing and more.
Documents & Guides
Helawrap, HWPP25, 1" (25mm) Dia, PP, White, 100 ft/reel

Overview

Helawrap, HWPP25, 1" (25mm) Dia, PP, White, 100 ft/reel
The Helawrap cable management system is the flexible routing and protection solution for industrial, datacom and electrical applications. Helawrap easily wraps around cables with a "zipper-like" motion to protect against abrasion and mechanical stress caused by movement and bending. A handy application tool is included in every package for faster installations.
Also known as: 089306365099, 161-64416

Specifications

Color: White
Family / Style: Helawrap
Color: White
Family / Style: Helawrap

Customer Reviews

No reviews for this product
(0)