LED Troffer 2x4

Item #: 915769

Cat #: ZR24-50L-40K-10V-FD-EB14

UPC: 849665006251

Sign In or Register to view pricing and more.
LED Troffer, 90LPW, 5000 Lumen, 4000K, 120-277V, Dimming, EM Ballast

Overview

LED Troffer, 90LPW, 5000 Lumen, 4000K, 120-277V, Dimming, EM Ballast
With the ZR Series, Cree offers a portfolio with the perfect combination of maximum savings and beautiful illumination. The ZR Series delivers superior energy efficiency of up to 132 lumens per watt for maximum energy savings. But stellar performance is just the beginning: the ZR-FD High Efficiency Series offers maximum energy savings with DLC Premium V4 rebate eligibility, a matte housing for better light distribution, standard 0-10V dimming to 5% and 80+ CRI; ZR-T TrueWhite Series offers unparalleled color consistency; the ZR-C Commercial Series provides the best valued combination of performance and affordability in the industry, and the ZR-RK Retrofit Kit offers a simple 4-minute install for a no-hassle upgrade — all in a package that's priced as attractively as it looks.
Also known as: 849665006251, ZR24-50L-40K-10V-FD-EB14

Specifications

Mounting: Recessed
Color Temperature: 4000 (Cool White)
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)