LED Troffer, 2 x 4, 5000 Lumen, 4000K, High Efficiency Series

Item #: 915764

Cat #: ZR24-50L-40K-10V-FD

UPC: 849665004424

Sign In or Register to view pricing and more.
ZR14 High Efficiency, 5000 Lumen, 4000K, 120-277V, 0-10V Dimming, 80+ CRI

Overview

ZR14 High Efficiency, 5000 Lumen, 4000K, 120-277V, 0-10V Dimming, 80+ CRI
The ZR24 LED troffer with Cree SmartCast Technology, Cree's intelligent light solution, provides extreme energy productivity and code compliance – all with installation that's so intuitive and simple, it just works. The ZR Series delivers 4000 lumens of superior 90 CRI light quality and is perfect for both new construction and renovation. Cree SmartCast Technology products incorporate integrated ambient and occupancy sensing and wireless communication to achieve energy savings and extended product life, resulting in lower electricity bills, reduced maintenance and an improved total cost of ownership over traditional lighting control systems. The ZR24 LED troffer embodies a breakthrough in balancing energy savings, visual comfort and initial cost.
Also known as: 849665004424, ZR24-50L-40K-10V-FD

Specifications

Mounting: Recessed
Wattage: 38
Color Temperature: 4000 (Cool White)
Length: 4 ft
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Color Temperature: 4000 (Cool White)
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 38
Length: 4 ft
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)