Reducing Washer, 4" x 1/2", Steel

Item #: 915665

Cat #: RW101

UPC: 781002301899

Sign In or Register to view pricing and more.
Documents & Guides
Reducing Washer. 4" x 1/2", Steel

Overview

Reducing Washer. 4" x 1/2", Steel
Reducing Washers are used to reduce the size of knockouts in metal enclosures, cabinets, or sheet metal boxes.
Also known as: 781002301899, RW101

Specifications

Diameter: 1/2 in, 4 in
Material: Steel
Diameter: 1/2 in, 4 in
Material: Steel

Customer Reviews

No reviews for this product
(0)