3R TROUGH 12X12X48

Item #: 915584

Cat #: C3RWT1248

UPC: 623980847610

Sign In or Register to view pricing and more.
Documents & Guides
3R TROUGH 12X12X48

Overview

3R TROUGH 12X12X48
Also known as: 623980847610, C3RWT1248

Specifications

Height: 12 in
Width: 12 in
Color: Gray
Material: Steel
Length: 48 in
IP/NEMA Rating: NEMA 3R
Height: 12 in
Color: Gray
Length: 48 in
Width: 12 in
Material: Steel
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)