
Crimping Tool, 8AWG - 1AWG
Item #: 91556
Cat #: K111
UPC: 783310107637
Documents & Guides
Crimping Tool, Length: 10", Capacity: 8 AWG - 1 AWG Copper Color-Coded Connectors
Sign In or Register to view pricing and more.
Overview
Crimping Tool, Length: 10", Capacity: 8 AWG - 1 AWG Copper Color-Coded Connectors
Small size and light weight make this an ideal tool for crimping small lugs and splices Easily fits in tool pouches Full-cycle mechanism assures that crimps are complete Jaws can be opened in mid-cycle if necessary to adjust connector Wide grips make crimping easy on the hands
Also known as: 783310107637, K111, irriversable crimp tool, Crimpers
Specifications
Gauge: | 1 AWG, 4 AWG, 2 AWG, 6 AWG, 8 AWG |
Type: | Crimper |
Length: | 10 in |
Gauge: | 1 AWG, 4 AWG, 2 AWG, 6 AWG, 8 AWG |
Length: | 10 in |
Type: | Crimper |
Customer Reviews
No reviews for this product
(0)