Compression Lug, Copper, 1 Hole, 5/16", Long Barrel, 2 AWG

Item #: 91551

Cat #: YA2C

UPC: 781810500651

Documents & Guides
Compression Lug, Straight, Long Barrel, 1-Hole Mount, Copper, Belled End, Tin Plated, For Code Copper Conductors, 2 AWG, 5/16 Inch Bolt Hole, Coded Brown, With No Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Sign In or Register to view pricing and more.

No associated products found.

Overview

Compression Lug, Straight, Long Barrel, 1-Hole Mount, Copper, Belled End, Tin Plated, For Code Copper Conductors, 2 AWG, 5/16 Inch Bolt Hole, Coded Brown, With No Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Explore our selection of BURNDYcompression and terminal connectors, tailored for diverse electrical applications. These products ensure robust, reliable connections with high conductivity and durability under various conditions. Our compression and terminal connectors are designed for superior performance, providing secure, efficient, and easy installations. Enhance the safety and longevity of your electrical systems with our dependable solutions.
Also known as: 781810500651, YA2C

Specifications

Color: Brown
Material: Copper
Mounting: 1-Hole
Volts AC: 600
Stud Size: 5/16 in
Allowable Gauge Range: 2
Color: Brown
Mounting: 1-Hole
Stud Size: 5/16 in
Material: Copper
Volts AC: 600
Allowable Gauge Range: 2

Customer Reviews

No reviews for this product
(0)