Compression Lug, Copper, 1 Hole 1/4", Long Barrel, 4 AWG

Item #: 91545

Cat #: YA4C

UPC: 781810501351

Documents & Guides
Compression Lug, Straight, Long Barrel, 1-Hole Mount, Copper, Belled End, Tin Plated, For Code Copper Conductors, 4 AWG, 1/4 Inch Bolt Hole, Coded Gray, With No Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Sign In or Register to view pricing and more.

No associated products found.

Overview

Compression Lug, Straight, Long Barrel, 1-Hole Mount, Copper, Belled End, Tin Plated, For Code Copper Conductors, 4 AWG, 1/4 Inch Bolt Hole, Coded Gray, With No Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Explore our selection of BURNDYcompression and terminal connectors, tailored for diverse electrical applications. These products ensure robust, reliable connections with high conductivity and durability under various conditions. Our compression and terminal connectors are designed for superior performance, providing secure, efficient, and easy installations. Enhance the safety and longevity of your electrical systems with our dependable solutions.
Also known as: 781810501351, YA4C

Specifications

Material: Copper
Color: Gray
Mounting: 1-Hole
Volts AC: 600
Allowable Gauge Range: 4
Stud Size: 1/4 in
Material: Copper
Mounting: 1-Hole
Allowable Gauge Range: 4
Color: Gray
Volts AC: 600
Stud Size: 1/4 in

Customer Reviews

No reviews for this product
(0)