Blank Wallplate, 1-Gang, Thermoset, Gray, Standard, Box Mount

Item #: 9154

Cat #: 87014

UPC: 078477810521

Sign In or Register to view pricing and more.
Documents & Guides
1-gang No Device Blank Wallplate, Standard Size, Thermoset, Box Mount - Gray

Overview

1-gang No Device Blank Wallplate, Standard Size, Thermoset, Box Mount - Gray
1-Gang No Device Blank Wallplate, Standard Size, Thermoset, Box Mount, Gray
Also known as: 078477810521, 87014

Specifications

Type: Blank Plate
Size: Standard
Mounting: Box
Color: Gray
Material: Plastic
Gangs: 1
Type: Blank Plate
Mounting: Box
Material: Plastic
Size: Standard
Color: Gray
Gangs: 1

Customer Reviews

No reviews for this product
(0)