![Eriflex, Metallic Braid, 150mm Eriflex, Metallic Braid, 150mm](https://rexel-cdn.com/products/hofmbj102006.jpg?i=BE068EB7-929D-46C7-9E5A-DCC7FB52ED38&f=420)
Eriflex, Metallic Braid, 150mm
Item #: 915391
Cat #: 563550
UPC: 782856579731
Documents & Guides
Earth Braid with Integral Palms, Tinned Electrolytic Copper, Length: 150 mm, Section: 16 mm, Width: 15 mm, Hole Diameter: 6.5 mm, Working Range up to 105°C.
Sign In or Register to view pricing and more.
Overview
Earth Braid with Integral Palms, Tinned Electrolytic Copper, Length: 150 mm, Section: 16 mm, Width: 15 mm, Hole Diameter: 6.5 mm, Working Range up to 105°C.
MBJ Grounding and Bonding Braids are a reliable and convenient grounding solution for applications that require flexibility and durability. The tinned copper ground braids with massivated palms come ready to install without any additional cutting, stripping, crimping or punching and do not require the addition of tin or crimped lugs. The proprietary manufacturing process optimizes the electrical contact between each wire and helps eliminate moisture issues in the palms, preventing corrosion and lengthening the useful life of the braid.
Also known as: 782856579731, 563550
Specifications
Diameter: | 6 1/2 mm |
Material: | Copper |
Length: | 150 mm |
Diameter: | 6 1/2 mm |
Length: | 150 mm |
Material: | Copper |
Customer Reviews
No reviews for this product
(0)