XT Cobalt 4 Piece Step Bit Kit

Item #: 915374

Cat #: 35884C

UPC: 783310057932

Sign In or Register to view pricing and more.
Documents & Guides
XT Cobalt 4 Piece Step Bit Kit, Shank: 3/8", Appropriate Use: Steel, Stainless, Copper, Brass, Aluminum, Wood, Plastic, Laminates Maximum Cutting Depth: 10 Gauge, Includes: 1/2" - 1-1/8" Bit, 3/16" - 7/8" Bit, 1/8" - 1/2" Bit & Case

Overview

XT Cobalt 4 Piece Step Bit Kit, Shank: 3/8", Appropriate Use: Steel, Stainless, Copper, Brass, Aluminum, Wood, Plastic, Laminates Maximum Cutting Depth: 10 Gauge, Includes: 1/2" - 1-1/8" Bit, 3/16" - 7/8" Bit, 1/8" - 1/2" Bit & Case
Engineered with Cobalt HSS material, for maximum life in stainless steel. Also cuts mild steel, sheet metal, copper, brass, aluminum, fiberglass, plastic, wood, laminates Dual-Flute design cuts fast Split Point tip eliminates walking and penetrates quickly with less force Steam Oxide finish runs cooler and extends the life of the bit Designed and manufactured in the USA
Also known as: 783310057932, 35884C

Specifications

Diameter: 1 1/8 in, 1/2 in, 7/8 in
Type: Kit, Step Bit
Diameter: 1 1/8 in, 1/2 in, 7/8 in
Type: Kit, Step Bit

Customer Reviews

No reviews for this product
(0)