
Compression Lug, Copper, 1-Hole 1/2", Long Barrel, 3/0 AWG
Item #: 91535
Cat #: YA27
UPC: 781810503102
Compression Lug, Straight, Long Barrel, 1-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 3/0 AWG, 1/2 Inch Bolt Hole, Coded Red, With No Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Sign In or Register to view pricing and more.
Overview
Compression Lug, Straight, Long Barrel, 1-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 3/0 AWG, 1/2 Inch Bolt Hole, Coded Red, With No Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Explore our selection of BURNDYcompression and terminal connectors, tailored for diverse electrical applications. These products ensure robust, reliable connections with high conductivity and durability under various conditions. Our compression and terminal connectors are designed for superior performance, providing secure, efficient, and easy installations. Enhance the safety and longevity of your electrical systems with our dependable solutions.
Also known as: 781810503102, YA27
Specifications
Color: | Orange |
Material: | Copper |
Mounting: | 1-Hole |
Volts AC: | 600 |
Allowable Gauge Range: | 3/0 |
Stud Size: | 1/2 in |
Color: | Orange |
Mounting: | 1-Hole |
Allowable Gauge Range: | 3/0 |
Material: | Copper |
Volts AC: | 600 |
Stud Size: | 1/2 in |
Customer Reviews
No reviews for this product
(0)