16W SPIRAL R30 2700K MED PROLUME

Item #: 915262

Cat #: 46100

UPC: 807154461004

Sign In or Register to view pricing and more.
Documents & Guides
16W SPIRAL R30 2700K MED

Overview

16W SPIRAL R30 2700K MED
Also known as: 807154461004, 46100

Specifications

Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Volts AC: 120
Shape: R30 (Blown Reflector)
Wattage: 16
Color Temperature: 2700 (Warm White)
Lumens: 750
Light Technology: Fluorescent
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 16
Lumens: 750
Color Rendering Index (CRI): 82
Shape: R30 (Blown Reflector)
Color Temperature: 2700 (Warm White)
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)