This product has been discontinued.
LED Troffer, 2 x 2, 3250 Lumen, 3500K, Smartcast Technology
Item #: 915195
Cat #: ZR22-32L-35K-CMA
UPC: 849665001881
Sign In or Register to view pricing and more.
Documents & Guides
LED Troffer, 90LPW, 3250 Lumen, 3500K, 120-277V, Dimming, Smartcast Technology
Overview
LED Troffer, 90LPW, 3250 Lumen, 3500K, 120-277V, Dimming, Smartcast Technology
The ZR22 LED troffer with Cree SmartCast Technology, Cree's intelligent light solution, provides extreme energy productivity and code compliance – all with installation that's so intuitive and simple, it just works. The ZR Series delivers 3,200 lumens of superior 90 CRI light quality and is perfect for both new construction and renovation. Cree SmartCast Technology products incorporate integrated ambient and occupancy sensing and wireless communication to achieve energy savings and extended product life, resulting in lower electricity bills, reduced maintenance and an improved total cost of ownership over traditional lighting control systems. The ZR22 LED troffer embodies a breakthrough in balancing energy savings, visual comfort and initial cost.
Also known as: 849665001881, ZR22-32L-35K-CMA
Specifications
Wattage: | 35 |
Length: | 2 ft |
Color Temperature: | 3500 (Neutral White) |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Wattage: | 35 |
Color Temperature: | 3500 (Neutral White) |
Dimmable: | Yes |
Length: | 2 ft |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)