Compression Lug, Copper, 2 Hole 1/2", Long Barrel, 4/0 AWG

Item #: 91518

Cat #: YA282N

UPC: 781810503652

Documents & Guides
Compression Lug, Straight, Long Barrel, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 4/0 AWG, 1/2 Inch Bolt Hole, 1-3/4 Inch Hole Spacing, Coded Purple, With No Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Sign In or Register to view pricing and more.

No associated products found.

Overview

Compression Lug, Straight, Long Barrel, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 4/0 AWG, 1/2 Inch Bolt Hole, 1-3/4 Inch Hole Spacing, Coded Purple, With No Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Hylug purple 2-hole copper compression lug with 1/2 in. stud. No inspection window. Burndy's 2-hole long barrel compression lug is copper, tin plated and is coded for copper conductors.
Also known as: 781810503652, YA282N

Specifications

Color: Purple
Material: Copper
Mounting: 2-Hole
Standards: California Proposition 65
Allowable Gauge Range: 4/0
Stud Size: 1/2 in
Color: Purple
Mounting: 2-Hole
Allowable Gauge Range: 4/0
Material: Copper
Standards: California Proposition 65
Stud Size: 1/2 in

Customer Reviews

No reviews for this product
(0)