Compression Lug, Copper, 1 Hole 1/2", Long Barrel, 250 MCM

Item #: 91512

Cat #: YA29

UPC: 781810504055

Documents & Guides
Compression Lug, Straight, Long Barrel, 1-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 250 MCM, 1/2 Inch Bolt Hole, Coded Yellow, With No Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Sign In or Register to view pricing and more.

No associated products found.

Overview

Compression Lug, Straight, Long Barrel, 1-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 250 MCM, 1/2 Inch Bolt Hole, Coded Yellow, With No Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Explore our selection of BURNDYcompression and terminal connectors, tailored for diverse electrical applications. These products ensure robust, reliable connections with high conductivity and durability under various conditions. Our compression and terminal connectors are designed for superior performance, providing secure, efficient, and easy installations. Enhance the safety and longevity of your electrical systems with our dependable solutions.
Also known as: 781810504055, YA29

Specifications

Material: Copper
Mounting: 1-Hole
Volts AC: 600
Color: Yellow
Stud Size: 1/2 in
Allowable Gauge Range: 250
Material: Copper
Volts AC: 600
Stud Size: 1/2 in
Mounting: 1-Hole
Color: Yellow
Allowable Gauge Range: 250

Customer Reviews

No reviews for this product
(0)