ERC A12H1000PG Deep Strut,HALF SLOT,10 F
Item #: 915011
Cat #: A12H1000PG
UPC: 782856345831
Sign In or Register to view pricing and more.
Documents & Guides
CDY A12H1000PG Deep StrutHALF SLOT
Overview
CDY A12H1000PG Deep StrutHALF SLOT
Also known as: 782856345831, A12H1000PG
Specifications
Height: | 1 5/8 in |
Material: | Steel |
Length: | 10 ft |
Width: | 1-5/8 in |
Finish: | Pre-Galvanized |
Height: | 1 5/8 in |
Length: | 10 ft |
Finish: | Pre-Galvanized |
Material: | Steel |
Width: | 1-5/8 in |
Customer Reviews
No reviews for this product
(0)