C-h Cvx050-230L Surge Protection Device

Item #: 914939

Cat #: CVX050-230L

UPC: 786685216188

Sign In or Register to view pricing and more.
Spd Type 1/2, Cvx,50ka, NEMA-4x, 1 Phs, Vac 200-240

Overview

Spd Type 1/2, Cvx,50ka, NEMA-4x, 1 Phs, Vac 200-240
Eaton's CVX050 and CVX100 Surge Protective Devices (SPDs) ensure that a customer's investment in equipment and processes are protected from the damaging effectsof voltage transients. Designed for installation on service entrance, branch panels, or individual equipment disconnects, the CVX series provides enhanced surgeprotection for mission-critical applications. Available in configurations and current capacities of 50 or 100 kA per phase.
Also known as: 786685216188, CVX050-230L

Specifications

Phase: 1
Interrupt Rating AC: 50 kA
Phase: 1
Interrupt Rating AC: 50 kA

Customer Reviews

No reviews for this product
(0)