This product may not be available in all locations.
Breaker, Rating Plug, 35A, Spectra Series
Item #: 914885
Cat #: SRPE60A35
UPC: 783164532012
Documents & Guides
No Documents Available
Breaker, Rating Plug, 35A, Spectra Series
Sign In or Register to view pricing and more.
Overview
Breaker, Rating Plug, 35A, Spectra Series
Also known as: 783164532012, SRPE60A35
Specifications
Poles: | 3 |
Amps: | 35 |
Volts AC: | 480 |
Family / Style: | Spectra |
Mounting: | Breaker |
Poles: | 3 |
Volts AC: | 480 |
Mounting: | Breaker |
Amps: | 35 |
Family / Style: | Spectra |
Customer Reviews
No reviews for this product
(0)