12" Close to Ceiling Light, White

Item #: 91480

Cat #: P4961-30

UPC: 785247496105

Sign In or Register to view pricing and more.
Documents & Guides
12 Inch Square Glass Two-Light Close-to-Ceiling Fixture, 12 Inch x 12 Inch x 5.75 Inch, White Finish ***Requires (1) A19 Lamp To Operate (Sold Separately)***

Overview

12 Inch Square Glass Two-Light Close-to-Ceiling Fixture, 12 Inch x 12 Inch x 5.75 Inch, White Finish ***Requires (1) A19 Lamp To Operate (Sold Separately)***
A modern close to ceiling fixture with a square white glass shade in a white finish. The fixture is ideal in either a bathroom or bedroom setting.
Also known as: 785247496105, P4961-30

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Diameter: 5 1/2 in
Color: White
Wattage: 60
Standards: California Proposition 65
Base: Medium Screw (E26)
Diameter: 5 1/2 in
Wattage: 60
Volts AC: 120
Color: White
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)