16 AWG TFFN Stranded Copper, White w/ Black Stripe, 500'

Item #: 914764

Cat #: TFFN16STRWHTBLK500RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
16 AWG, TFFN, Stranded Copper, 600V, Fixture Wire, White w/ Black Stripe, 500 Foot Spool.

Overview

16 AWG, TFFN, Stranded Copper, 600V, Fixture Wire, White w/ Black Stripe, 500 Foot Spool.
TFFN stands for Thermoplastic Flexible Fixture Nylon, meaning the wire is made of thermoplastic material, is highly flexible and has a nylon jacket. TFFN wire is also classified as a fixture wire.
Also known as: TFFN16STRWHTBLK500RL

Specifications

Length: 500 ft
Material: Copper
Color: White/Black
Volts AC: 600
Conductors: 1
Gauge: 16
Jacket: Nylon
Stranding: Stranded
Package Type: Reel
Length: 500 ft
Color: White/Black
Conductors: 1
Jacket: Nylon
Package Type: Reel
Material: Copper
Volts AC: 600
Gauge: 16
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)