![Raceway Cover, 5400 Series, Non-Metallic, Ivory, 5" x 8' Raceway Cover, 5400 Series, Non-Metallic, Ivory, 5" x 8'](https://rexel-cdn.com/products/image.jpg?i=46A5F6F5-E493-4A0B-BE7E-8079D99E2F13&f=420)
Raceway Cover, 5400 Series, Non-Metallic, Ivory, 5" x 8'
Item #: 9147
Cat #: 5400C
UPC: 786776100433
Sign In or Register to view pricing and more.
Documents & Guides
Non-Metallic, Full Width Cover, 5400 Series. Size: 8' Length, 4-31/32" Width. PVC, Ivory.
Overview
Non-Metallic, Full Width Cover, 5400 Series. Size: 8' Length, 4-31/32" Width. PVC, Ivory.
5400 Series™ Raceway provides wire and cable management for data, voice, video, and power applications. For school and office applications, this is an ideal solution for providing flexibility and accessibility of wire and cable.
Also known as: 786776100433, 5400C
Specifications
Length: | 8 ft |
Color: | Ivory |
Material: | PVC |
Length: | 8 ft |
Material: | PVC |
Color: | Ivory |
Customer Reviews
No reviews for this product
(0)