SWITCH NO FUSE 600V 100A NEMA 4X N

Item #: 914572

Cat #: H363NDS

UPC: 785901231875

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
SWITCH NO FUSE 600V 100A NEMA 4X N

Overview

SWITCH NO FUSE 600V 100A NEMA 4X N
Also known as: 785901231875, H363NDS

Specifications

Poles: 3
Amps: 100
Volts DC: 600
Mounting: Surface
Volts AC: 600
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4X
Poles: 3
Volts DC: 600
Volts AC: 600
IP/NEMA Rating: NEMA 4X
Amps: 100
Mounting: Surface
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)