NS PVC Enclosure, SC, 4x4x4

Item #: 914566

Cat #: J444PVC

UPC: 785928500206

Sign In or Register to view pricing and more.
Documents & Guides
NewSentry Series Enclosure, Screw Cover, Size/Dims: 4" x 4" x 4", Material/Finish: PVC/Gray

Overview

NewSentry Series Enclosure, Screw Cover, Size/Dims: 4" x 4" x 4", Material/Finish: PVC/Gray
The Stahlin J Series product line was developed as an industrial enclosure for harsh, aggressive environments. Rugged design combined with tough, durable materials, for extreme reliability in tough environments.
Also known as: 785928500206, J444PVC

Specifications

Depth: 4 in
Size: 4 x 4 x 4 in
Color: Gray
Width: 4 in
Height: 4 in
Material: PVC
Depth: 4 in
Color: Gray
Height: 4 in
Size: 4 x 4 x 4 in
Width: 4 in
Material: PVC

Customer Reviews

No reviews for this product
(0)