Insulated Electrical Glove Kit, Class 00, 11", Size 11

Item #: 914374

Cat #: IGK00-11-11O

UPC: 696812041357

Sign In or Register to view pricing and more.
Documents & Guides
Insulated Electrical Glove Kit, Class 00, 11 Inch, Size 11, Includes Insulating Rubber Gloves, Protectors, and Canvas Storage Bag

Overview

Insulated Electrical Glove Kit, Class 00, 11 Inch, Size 11, Includes Insulating Rubber Gloves, Protectors, and Canvas Storage Bag
Also known as: 696812041357, IGK00-11-11O

Specifications

Size: 11
Type: Arc Flash, Gloves, Glove Kit
Length: 11 in
Size: 11
Length: 11 in
Type: Arc Flash, Gloves, Glove Kit

Customer Reviews

No reviews for this product
(0)