4 Pair 23 AWG CMP CAT6 - White - No Spline

Item #: 914308

Cat #: U604PWHBX

UPC:

Sign In or Register to view pricing and more.
4 Pair / 23 AWG, CMP, CAT6 - Splineless, Plenum, Unshielded, Twisted-Pair, Indoor, 250MHZ, sweep tested to 400MHz, 300V - White - Pull Pack Length: 1000 ft.

Overview

4 Pair / 23 AWG, CMP, CAT6 - Splineless, Plenum, Unshielded, Twisted-Pair, Indoor, 250MHZ, sweep tested to 400MHz, 300V - White - Pull Pack Length: 1000 ft.
Category 6 cable, commonly called Cat 6, is a twisted pair network cable that is used for 10BASE-T or Ethernet. 100BASE-TX or Fast Ethernet, 1000BASE-T or Gigabit Ethernet (GbE) and 10BASE-T or 10-Gigabit Ethernet (10-GbE) networks.
Also known as: U604PWHBX

Specifications

Gauge: 23
Volts AC: 300
Length: 1000 ft
Material: Copper
Conductors: 4 Pair
Jacket: Plenum
Color: White
Shielding: Unshielded
Gauge: 23
Length: 1000 ft
Conductors: 4 Pair
Color: White
Volts AC: 300
Material: Copper
Jacket: Plenum
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)