
Pull Line, 210 lbs
Item #: 91430
Cat #: 430-500
UPC: 783310125983
Documents & Guides
Twine, Spiral Wrap, Tracer, Poly Line, Rot/Mildew Resistance & Resists Tangling While Being Dispensed, Length: 500 ft, Tensile Strength: 210 lbs
Sign In or Register to view pricing and more.
Overview
Twine, Spiral Wrap, Tracer, Poly Line, Rot/Mildew Resistance & Resists Tangling While Being Dispensed, Length: 500 ft, Tensile Strength: 210 lbs
Ready-to-use, pre-punched hole in lid with resealable cap Use with power fishing systems directly from the container Resists tangling when dispensing Rot and mildew resistant Handy reusable plastic dispenser pail with handle keeps the line dry Use to pull rope through conduit
Also known as: 783310125983, 430-500, pull rope, Jet line
Specifications
Color: | Green |
Length: | 500 ft |
Weight Capacity: | 210 lbs |
Type: | Tracer, Twine, Spiral Wrap |
Color: | Green |
Weight Capacity: | 210 lbs |
Length: | 500 ft |
Type: | Tracer, Twine, Spiral Wrap |
Customer Reviews
No reviews for this product
(0)