60W C15 Incandescent Lamp, Clear

Item #: 914276

Cat #: S4535

UPC: 045923045356

Sign In or Register to view pricing and more.
Documents & Guides
60 Watt C15 Incandescent; Clear; 4000 Average rated hours; Medium Base; 120 Volt; Shatter Proof

Overview

60 Watt C15 Incandescent; Clear; 4000 Average rated hours; Medium Base; 120 Volt; Shatter Proof
Also known as: 045923045356, S4535

Specifications

Color: Clear
Shape: C15 (Candle)
Base: Medium Screw (E26)
Volts AC: 120
Lumens: 800
Color Rendering Index (CRI): 100
Wattage: 60
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Color: Clear
Base: Medium Screw (E26)
Lumens: 800
Wattage: 60
Dimmable: Yes
Shape: C15 (Candle)
Volts AC: 120
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)