Sensor, Photoelectric, Transmitted Beam, RightSight

Item #: 91427

Cat #: 42EF-R9SCB-G4

UPC: 662468595988

Documents & Guides
Sensor, Photoelectric, RightSight, Transmitted Beam, 21.6 - 264 Volt AC/DC, Infrared Light Source, 20 meter, Sensing Distance, Dark Operate, 4 Pin, DC Micro Connector
Sign In or Register to view pricing and more.

No associated products found.

Overview

Sensor, Photoelectric, RightSight, Transmitted Beam, 21.6 - 264 Volt AC/DC, Infrared Light Source, 20 meter, Sensing Distance, Dark Operate, 4 Pin, DC Micro Connector
Also known as: 662468595988, 42EF-R9SCB-G4

Specifications

Type: Transmitted Beam, Sensor, Photoelectric
Range: 20 m
Volts DC Range: 21.600 - 264
Volts AC Range: 21.600 - 264
Type: Transmitted Beam, Sensor, Photoelectric
Volts DC Range: 21.600 - 264
Range: 20 m
Volts AC Range: 21.600 - 264

Customer Reviews

No reviews for this product
(0)