Sign In or Register to view pricing and more.
Documents & Guides
18 Series Commercial Grade Male Detachable Plug, Cam-Type, Double Set Screw, Ball Nose, Cable Size- 1/0 to 4/0 AWG, 400 Amp - Black
Overview
18 Series Commercial Grade Male Detachable Plug, Cam-Type, Double Set Screw, Ball Nose, Cable Size- 1/0 to 4/0 AWG, 400 Amp - Black
18 Series Single Pole Cam-Type Male Detachable Plug, Ball Nose, Thermo-plastic Screw, Double Set Screw, 600 Volts, Rated Up To 400 Amperes Continuous Cable Range - 1/0 To 4/0-Black
Also known as: 078477718957, 18D24-UE
Specifications
Gender: | Male |
Color: | Black |
Type: | Plug, Cam-Type |
Gender: | Male |
Type: | Plug, Cam-Type |
Color: | Black |
Customer Reviews
No reviews for this product
(0)