Cordset, Mini Style Connector, Straight Female, 5 Pin, 600V, 8A

Item #: 91417

Cat #: 889N-F5AFC-6F

UPC: 662468941495

Sign In or Register to view pricing and more.
Documents & Guides
Cordset, Mini Style Connector, 5 Pin, 600 Volt, 8 Amp, Straight Female, STOOW, PVC, 16 AWG, Color Code IEC, 6 Foot, Yellow

Overview

Cordset, Mini Style Connector, 5 Pin, 600 Volt, 8 Amp, Straight Female, STOOW, PVC, 16 AWG, Color Code IEC, 6 Foot, Yellow
Also known as: 662468941495, 889N-F5AFC-6F

Specifications

Gender: Female
Type: Cordset, 5-Pin
Volts AC: 600
Amps: 8
Length: 6 ft
Color: Yellow
Gender: Female
Volts AC: 600
Length: 6 ft
Type: Cordset, 5-Pin
Amps: 8
Color: Yellow

Customer Reviews

No reviews for this product
(0)