Safety Switch, 60A, 2P, 240V, Type DG, Non-Fusible, NEMA 3R

Item #: 91413

Cat #: DG222URB

UPC: 782113144238

60 AMP, 2-Pole, General Duty Safety Switch, Non-Fusible, 240 VAC, NEMA 3R. Enclosure Dims: H: 14.38", W: 8.69", D: 4.21".
Sign In or Register to view pricing and more.

No associated products found.

Overview

60 AMP, 2-Pole, General Duty Safety Switch, Non-Fusible, 240 VAC, NEMA 3R. Enclosure Dims: H: 14.38", W: 8.69", D: 4.21".
General duty safety switches are used in residential and commercial applications. They are suitable for light duty motor circuits and service entrance applications. Fusible (plug or cartidge) and non-fusible switches are available.
Also known as: 782113144238, DG222URB

Specifications

Volts DC: 250
Poles: 2
Mounting: Surface
Volts AC: 240
Amps: 60
IP/NEMA Rating: NEMA 3R
Volts DC: 250
Mounting: Surface
Amps: 60
Poles: 2
Volts AC: 240
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)