Safety Switch, 100A, 2P, 240V, Type DG, Fusible, NEMA 1

Item #: 91410

Cat #: DG223NGB

UPC: 782113144245

Sign In or Register to view pricing and more.
100 AMP, 2-Pole, General Duty Safety Switch, Cartridge Fuse Type, Fusible with Neutral, 240 VAC, NEMA 1. Uses: FLNR Series Fuses. Enclosure Dims: H: 18.81", W: 9.13", D: 4.23".

Overview

100 AMP, 2-Pole, General Duty Safety Switch, Cartridge Fuse Type, Fusible with Neutral, 240 VAC, NEMA 1. Uses: FLNR Series Fuses. Enclosure Dims: H: 18.81", W: 9.13", D: 4.23".
Eaton’s safety switches continue to be a preferred choice among electrical contractors and end users. A full line of general-duty, heavy-duty, double-throw and hazardous area devices is expanded with a series of innovative new products for a vast variety of applications. Focused heavily on safety, Eaton’s switching device product line brings state-of-the art designs that can even be customized to fit your unique needs.
Also known as: 782113144245, DG223NGB

Specifications

Volts DC: 250
Poles: 2
Amps: 100
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 240
Volts DC: 250
Amps: 100
IP/NEMA Rating: NEMA 1
Poles: 2
Mounting: Surface
Volts AC: 240

Customer Reviews

No reviews for this product
(0)