Wing-Nut® Wire Connector, Model 452® Red, 500/Jar

Item #: 914

Cat #: 30-652J

UPC: 783250631759

Documents & Guides
Wire Connector, Winged Type, 18 - 10 AWG, 600 Volt, 105°C Rated With Flame Retardant Shell, Red
Sign In or Register to view pricing and more.

No associated products found.

Overview

Wire Connector, Winged Type, 18 - 10 AWG, 600 Volt, 105°C Rated With Flame Retardant Shell, Red
Ideal 452 Series Wing-Nut® Wire Connectors have three color-coded models that cover a full range of wire sizes from 18 to 6 AWG. Wing Nut Connectors are specially designed for a secure grip with extended leverage, live action spring, deep skirt and UL Listed flame retardant shell.
Also known as: 783250631759, 30-652J

Specifications

Color: Red
Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 16 - 14
Color: Red
Standards: California Proposition 65
Material: Copper
Allowable Gauge Range: 16 - 14

Customer Reviews

No reviews for this product
(0)